Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SP125 - Salt/Pepper Shakers, Petite, 1/2 Oz. Cap, 2" High
See all 38 items in product family

American Metalcraft SP125 - Salt/Pepper Shakers, Petite, 1/2 Oz. Cap, 2" High

Item #: WBB551695

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 186 ($76.26)

Price: $0.41
Product Information
Customer Review
Product Q&A
Salt/Pepper Shakers, Petite, 1/2 oz. Cap, 2" High

Glass Salt & Pepper Shakers, Bullet Salt & Pepper Shakers feature paneled glass & chrome plated ABS tops. Petite & Eiffel Tower styles feature stainless steel tops. Mushroom Cap Salt & Pepper Shakers feature stainless steel tops with glass bases. Petite 1-1/2 oz. (14.8mL) 2" H (5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSP125
    • CAPACITY1 Oz
    • HEIGHT INCHES2
    • WIDTH INCHES1.125
    • CONSTRUCTIONGlass
    • LENGTH INCHES1.125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!