discount codeFree shipping over 300

Applied at checkout

American Metalcraft SSC15 - Sauce Cup, 1-1/2 Oz. Capacity, Square

American Metalcraft SSC15 - Sauce Cup, 1-1/2 Oz. Capacity, Square

Item #: WBB552594

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 65

Price: $1.47

Quantity

Popular item in this category

American Metalcraft D404 - Sauce Cup, 1-1/2 Oz. Capacity, Oval

Usually ships in 7 to 10 days

Not Yet Rated

$1.62

Customers Also Viewed

Sauce Cup, 1-1/2 oz. Capacity, Square

Stainless Steel Sauce Cups, All stainless steel - a beautiful reflection, 1-1/2 oz. (44.4 mL), 2-3/8" x 1" H (6 x 2.5 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSSC15
  • CAPACITY1.5 Oz
  • HEIGHT INCHES0.875
  • STYLESauce Cup
  • COLORStainless
  • WIDTH INCHES2.375
  • CONSTRUCTIONStainless
  • LENGTH INCHES2.375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

65 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SSC15 - Sauce Cup, 1-1/2 Oz. Capacity, Square

American Metalcraft SSC15 - Sauce Cup, 1-1/2 Oz. Capacity, Square

Item #: WBB552594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top