Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MELSCB21 - Sauce Cup, 2 Oz., Square, Black
See all 19 items in product family

American Metalcraft MELSCB21 - Sauce Cup, 2 Oz., Square, Black

Item #: WBB551767

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 56 ($82.88)

Price: $1.48
Product Information
Customer Review
Product Q&A
Sauce Cup, 2 oz., Square, Black

Melamine square sauce cups, Dainty & elegant yet durable & droppable. Two sizes available in black or white. Black, 2-3/8 oz.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMELSCB21
    • CAPACITY2 Oz
    • HEIGHT INCHES1.375
    • STYLESquare
    • COLORBlack
    • WIDTH INCHES2.5
    • CONSTRUCTIONMelamine
    • LENGTH INCHES2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!