Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SBR85 - Sauce Cup, 8-1/2 Oz., 4-1/4 Dia. x 2-1/4, Ribbed, Porcelain
See all 29 items in product family

American Metalcraft SBR85 - Sauce Cup, 8-1/2 Oz., 4-1/4 Dia. x 2-1/4, Ribbed, Porcelain

Item #: WBB552588

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($87.48)

Price: $4.86
Product Information
Customer Review
Product Q&A
Sauce Cup, 8.5 oz., 4.25 Dia. X 2.25, Ribbed, Porcelain

Ribbed Porcelain Cups, 8-1/2 oz. (251.4 mL) 4-1/4" Dia. x 2-1/4" H (10.8 x 5.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERSBR85
    • CAPACITY8.5 Oz
    • HEIGHT INCHES2.125
    • STYLERibbed
    • COLORWhite
    • WIDTH INCHES4.25
    • CONSTRUCTIONPorcelain
    • LENGTH INCHES4.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed