Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SEA14 - Seafood Tray, Round, 13-3/4" Dia.
See all 12 items in product family

American Metalcraft SEA14 - Seafood Tray, Round, 13-3/4" Dia.

Item #: WBB551178

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($114.00)

Price: $19.00
Product Information
Customer Review
Product Q&A
Seafood Tray, Round, 13-3/4" Dia.

Aluminum Seafood Trays, Brushed aluminum and smooth rounded edges are featured on all 5 trays - and they all fit the Display Rack Beautifully! 13-3/4" Dia. x 1-1/2" D (34.9 x 3.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSEA14
    • DESCRIPTIONAluminum Seafood Trays, 13-3/4 in Dia x 1-1/2 in D, 120 Ounce

    • HEIGHT INCHES1.5
    • STYLERounded Edges
    • COLORAluminum
    • CONSTRUCTIONAluminum
    • DIAMETER INCHES13-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!