Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 5000 - Sherbet Dish, 5 Oz.
See all 10 items in product family

American Metalcraft 5000 - Sherbet Dish, 5 Oz.

Item #: WBB551570

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 51 ($106.59)

Price: $2.09
Product Information
Customer Review
Product Q&A
Sherbet Dish, 5 oz.

Footed Sherbet Dish Stainless steel, gadroon base. For ice cream, fruit cups, jello, seafood service, etc. 5 oz. (147 mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER5000
    • CAPACITY5 Oz
    • HEIGHT INCHES1.75
    • STYLEFooted Gadroon Base
    • COLORStainless
    • WIDTH INCHES4.187
    • PACKAGE QUANTITY12/Pack
    • CONSTRUCTIONS/S
    • LENGTH INCHES4.187
    • CAPACITY OUNCES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!