Take 15% off your entire order!

Offer applied at checkout

Carlisle 3300052 - Sierrus™ 3-Compartment Plate 10-1/2", Sunset Orange - Pkg Qty 12

Carlisle 3300052 - Sierrus™ 3-Compartment Plate 10-1/2", Sunset Orange - Pkg Qty 12

Item #: WBB624209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.70 ea.

Price: $104.40 / Pkg of 12

Save $5.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sierrus™ 3-Compartment Plate 10-1/2" - Sunset Orange

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER3300052
  • TYPE3-Compartment Plate
  • HEIGHT INCHES7/8
  • STYLESierrus™
  • COLOR FINISHSunset Orange
  • WIDTH INCHES15-1/8
  • MATERIALMelamine
  • CASE QUANTITY12
  • LENGTH INCHES15-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3300252 - Sierrus™ Dinner Plate, Narrow Rim 10-1/2", Sunset Orange - Pkg Qty 12

Item #: B623867

Not Yet Rated

Usually ships in 3 to 6 days

$126.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3300052 - Sierrus™ 3-Compartment Plate 10-1/2", Sunset Orange - Pkg Qty 12

Carlisle 3300052 - Sierrus™ 3-Compartment Plate 10-1/2", Sunset Orange - Pkg Qty 12

Item #: WBB624209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant