Bowls
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear
Serving is quick and easy with this non-laminated foam dinnerware. It holds up to hearty portions, hot or cold. Designed so sauces and dressings stay where they're needed with no leak through. Keep hands at a comfortable temperature with the insulated foam. This dinnerware is a simple and affordable solution for serving food anywhere, from food service and catering to offices and hospitals. Whether you're serving up cafeteria lunches or stocking the break room, this dinnerware is for you.
Features: Divided Sections – Three compartments keep food portioned and separated High Heat – Formulated for high-heat applications Disposable – Meets emergency-preparedness requirements; ideal for times when dishwashing equipment is down Versatile – Fits perfectly in Dinex DuraTherm Induction bases Superior Strength – Durable and break-resistant when transporting heavy loads Case Size – 500 Each
Vollrath, Double-Wall Insulated Serving Bowl, 4659250, 6.9 Quart, Pearl White Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Square colored bowls also available
Vollrath, Square Insulated Serving Bowls, 4763215, 1.8 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available