discount codeFree shipping over 300

Applied at checkout

Carlisle 3301052 - Sierrus™ Dinner Plate, Wide Rim 10-1/2", Sunset Orange - Pkg Qty 12

Carlisle 3301052 - Sierrus™ Dinner Plate, Wide Rim 10-1/2", Sunset Orange - Pkg Qty 12

Item #: WBB624806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $112.80 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Sierrus™ Dinner Plate - Wide Rim 10-1/2" - Sunset Orange

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3301052
  • TYPEDinner Plate
  • HEIGHT INCHES1
  • STYLESierrus™
  • COLOR FINISHSunset Orange
  • DEPTH INCHES1
  • MATERIALMelamine
  • DIAMETER INCHES10-4/7
  • CASE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3301052 - Sierrus™ Dinner Plate, Wide Rim 10-1/2", Sunset Orange - Pkg Qty 12

Carlisle 3301052 - Sierrus™ Dinner Plate, Wide Rim 10-1/2", Sunset Orange - Pkg Qty 12

Item #: WBB624806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top