Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 3308003 - Sierrus™ Oval Platter 13-1/2" x 10-1/2", Black - Pkg Qty 12
See all 88 items in product family

Carlisle 3308003 - Sierrus™ Oval Platter 13-1/2" x 10-1/2", Black - Pkg Qty 12

Item #: WBB623946

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 12

Price: $150.00
Product Information
Customer Review
Product Q&A
Sierrus™ Oval Platter 13-1/2" x 10-1/2" - Black

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER3308003
    • TYPEPlatter
    • HEIGHT INCHES1
    • STYLESierrus™
    • COLOR FINISHBlack
    • WIDTH INCHES10-1/2
    • MATERIALMelamine
    • SHAPEOval
    • LENGTH INCHES13-4/9
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed