Take 15% off your entire order!

Offer applied at checkout

Carlisle 3308603 - Sierrus™ Oval Platter 9-1/2" x 7-1/4", Black - Pkg Qty 24

Carlisle 3308603 - Sierrus™ Oval Platter 9-1/2" x 7-1/4", Black - Pkg Qty 24

Item #: WBB624203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.70 ea.

Price: $136.80 / Pkg of 24

Save $6.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sierrus™ Oval Platter 9-1/2" x 7-1/4" - Black

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER3308603
  • TYPEPlatter
  • HEIGHT INCHES5/6
  • STYLESierrus™
  • COLOR FINISHBlack
  • WIDTH INCHES7-1/6
  • DEPTH INCHES5/6
  • MATERIALMelamine
  • CASE QUANTITY24
  • LENGTH INCHES9-1/2
  • SHAPEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3304003 - Sierrus™ Rimmed Bowl 6", Black - Pkg Qty 48

Item #: B625026

Not Yet Rated

Usually ships in 3 to 6 days

$225.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3308603 - Sierrus™ Oval Platter 9-1/2" x 7-1/4", Black - Pkg Qty 24

Carlisle 3308603 - Sierrus™ Oval Platter 9-1/2" x 7-1/4", Black - Pkg Qty 24

Item #: WBB624203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant