Take 15% off your entire order!

Offer applied at checkout

Carlisle 3300803 - Sierrus™ Pie Plate, Narrow Rim 6-1/2", Black - Pkg Qty 48

Carlisle 3300803 - Sierrus™ Pie Plate, Narrow Rim 6-1/2", Black - Pkg Qty 48

Item #: WBB624751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.69 ea.

Price: $225.12 / Pkg of 48

Save $11.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sierrus™ Pie Plate - Narrow Rim 6-1/2" - Black

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER3300803
  • TYPEPie Plate
  • HEIGHT INCHES3/4
  • STYLESierrus™
  • COLOR FINISHBlack
  • DEPTH INCHES3/4
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES6-5/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3300814 - Sierrus™ Pie Plate, Narrow Rim 6-1/2", Ocean Blue - Pkg Qty 48

Item #: B624781

Not Yet Rated

Usually ships in 3 to 6 days

$225.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3300803 - Sierrus™ Pie Plate, Narrow Rim 6-1/2", Black - Pkg Qty 48

Carlisle 3300803 - Sierrus™ Pie Plate, Narrow Rim 6-1/2", Black - Pkg Qty 48

Item #: WBB624751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant