discount codeFree shipping over 300

Applied at checkout

Carlisle 3304203 - Sierrus™ Rimmed Fruit Bowl 4-3/4", Black - Pkg Qty 48

Carlisle 3304203 - Sierrus™ Rimmed Fruit Bowl 4-3/4", Black - Pkg Qty 48

Item #: WBB624861

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.35 ea.

Price: $160.80 / Pkg of 48

Quantity

Popular item in this category

Customers Also Viewed

Sierrus™ Rimmed Fruit Bowl 4-3/4" - Black

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3304203
  • TYPERimmed Fruit Bowl
  • TYPEFruit Bowl
  • CAPACITY4.20 fl oz
  • STYLEWoven Baskets
  • COLOR FINISHBlack
  • DEPTH INCHES1
  • MATERIALMelamine
  • DIAMETER INCHES4-6/7
  • CASE QUANTITY48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3304203 - Sierrus™ Rimmed Fruit Bowl 4-3/4", Black - Pkg Qty 48

Carlisle 3304203 - Sierrus™ Rimmed Fruit Bowl 4-3/4", Black - Pkg Qty 48

Item #: WBB624861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top