Take 15% off your entire order!

Offer applied at checkout

Carlisle 3301642 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Bone - Pkg Qty 48

Carlisle 3301642 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Bone - Pkg Qty 48

Item #: WBB624877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $264.00 / Pkg of 48

Save $13.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sierrus™ Salad Plate - Wide Rim 7-1/2" - Bone

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER3301642
  • TYPESalad Plate
  • HEIGHT INCHES7/8
  • STYLESierrus™
  • COLOR FINISHBone
  • DEPTH INCHES7/8
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3301652 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Sunset Orange - Pkg Qty 48

Item #: B624878

Not Yet Rated

Usually ships in 3 to 6 days

$264.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3301642 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Bone - Pkg Qty 48

Carlisle 3301642 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Bone - Pkg Qty 48

Item #: WBB624877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant