discount codeFree shipping over 300

Applied at checkout

Carlisle 794203 - Small Square Dish 5-1/4", Black - Pkg Qty 48

Carlisle 794203 - Small Square Dish 5-1/4", Black - Pkg Qty 48

Item #: WBB624909

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.66 ea.

Price: $127.68 / Pkg of 48

Quantity

Popular item in this category

Carlisle 794202 - Small Square Dish 5-1/4", White - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$127.68

Customers Also Viewed

Small Square Dish 5-1/4" - Black

Features:
  • NSF Listed
  • Dishwasher safe
  • High quality, heavy-weight melamine
  • Enjoy the look and feel of china without the replacement cost
  • Break-resistant melamine is safe for temperatures up to 212°F
  • Scoop shaped design holds sauces as well as appetizers or side dishes
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER794203
  • TYPEDish
  • CAPACITY5 Oz.
  • HEIGHT INCHES1
  • COLOR FINISHBlack
  • WIDTH INCHES5-1/4
  • MATERIALMelamine
  • CASE QUANTITY48
  • LENGTH INCHES5-1/4
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 794203 - Small Square Dish 5-1/4", Black - Pkg Qty 48

Carlisle 794203 - Small Square Dish 5-1/4", Black - Pkg Qty 48

Item #: WBB624909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top