Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SNF700 - Snail Fork, 7" Long, Black Plastic Handle
See all 12 items in product family

American Metalcraft SNF700 - Snail Fork, 7" Long, Black Plastic Handle

Item #: WBB551221

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 56 ($98.56)

Price: $1.76
Product Information
Customer Review
Product Q&A
Snail Fork, 7" Long, Black Plastic Handle

Stainless Steel Snail Plate, Tong & Fork, Snail Fork, 7" L (17.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSNF700
    • DESCRIPTIONSnail Fork, 7 in L - Stainless Steel

    • COLORStainless
    • CONSTRUCTIONPlastic/S/S
    • LENGTH INCHES7
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!