discount codeFree shipping over 300

Applied at checkout

Carlisle PCD31002 - Square Bowl 10 Oz., 4", White - Pkg Qty 48

Carlisle PCD31002 - Square Bowl 10 Oz., 4", White - Pkg Qty 48

Item #: WBB624563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.37 ea.

Price: $113.76 / Pkg of 48

Quantity

Popular item in this category

Carlisle 4352902 - Dallas Ware® Grapefruit Bowl 10 Oz., White - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$177.12

Customers Also Viewed

Square Bowl 10 Oz., 4" - White

Features:
  • Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
  • Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
  • Polycarbonate material resists stains and chipping
  • Plates have scratch-resistant textured surface
  • Stacks with other polycarbonate dinnerware currently on the market
  • Dishwasher safe, for use in temperatures of -40° to 212°F

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPCD31002
  • TYPESquare Bowl
  • TYPEBowl
  • CAPACITY10 fl oz
  • COLOR FINISHWhite
  • DEPTH INCHES1-3/4
  • MATERIALPolycarbonate (PC)
  • DIAMETER INCHES4
  • CASE QUANTITY48 Each
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD31002 - Square Bowl 10 Oz., 4", White - Pkg Qty 48

Carlisle PCD31002 - Square Bowl 10 Oz., 4", White - Pkg Qty 48

Item #: WBB624563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top