Take 15% off your entire order!

Offer applied at checkout

Carlisle 4330402 - Square Plate 11-5/8", 11-5/8", 7/8", White - Pkg Qty 48

Carlisle 4330402 - Square Plate 11-5/8", 11-5/8", 7/8", White - Pkg Qty 48

Item #: WBB1189858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $504.00 / Pkg of 48

$84.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $504.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Carlisle Square Plate 11-5/8", 11-5/8", 7/8", White, 4330402

Features:
  • BPA Free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4330402
  • DESCRIPTIONSquare Plate
  • TYPESquare Plat
  • HEIGHT INCHES11-1/4
  • COLOR FINISHWhite
  • WIDTH INCHES12-3/5
  • DEPTH INCHES12-3/5
  • MATERIALMelamine
  • CASE QUANTITY48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4330403 - Square Plate 11-5/8", 11-5/8", 7/8", Black - Pkg Qty 48

Item #: B1189857

Not Yet Rated

Usually ships in 5 to 8 days

$504.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4330402 - Square Plate 11-5/8", 11-5/8", 7/8", White - Pkg Qty 48

Carlisle 4330402 - Square Plate 11-5/8", 11-5/8", 7/8", White - Pkg Qty 48

Item #: WBB1189858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant