discount codeFree shipping over 300

Applied at checkout

Carlisle 455007 - Sugar Caddy, Holds 20 Packets, Clear - Pkg Qty 24

Carlisle 455007 - Sugar Caddy, Holds 20 Packets, Clear - Pkg Qty 24

Item #: WBB624694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.10 ea.

Price: $74.40 / Pkg of 24

Quantity

Popular item in this category

Customers Also Viewed

Sugar Caddy, Holds 20 Packets - Clear

Features:
  • Dishwasher safe; NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER455007
  • TYPESugar Caddy
  • TYPESugar Caddy
  • CAPACITY20 Packets
  • HEIGHT INCHES2-1/8
  • COLOR FINISHClear
  • WIDTH INCHES2-5/8
  • MATERIALStyrene (STY)
  • CASE QUANTITY24 Each
  • LENGTH INCHES3-3/7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 455007 - Sugar Caddy, Holds 20 Packets, Clear - Pkg Qty 24

Carlisle 455007 - Sugar Caddy, Holds 20 Packets, Clear - Pkg Qty 24

Item #: WBB624694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top