Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SBS533 - Sugar Packet Basket, 5 x 3 x 3, Scroll Design, Black
See all 35 items in product family

American Metalcraft SBS533 - Sugar Packet Basket, 5 x 3 x 3, Scroll Design, Black

Item #: WBB551745

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($99.25)

Price: $3.97
Product Information
Customer Review
Product Q&A
Sugar Packet Basket, 5X3X3, Scroll Design, Black

Wrought Iron Sugar Packet Baskets, These dainty little black baskets are the perfect size and complement so many other Ironworks tabletop items. They are available in the popular leaf or scroll pattern. 5" x 3" x 3" (12.7 x 7.6 x 7.6 cm). Scroll

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSBS533
    • TYPESugar Packet Basket
    • HEIGHT INCHES2-1/4
    • STYLEScroll Design
    • COLORBlack
    • WIDTH INCHES2-3/4
    • CONSTRUCTIONWrought Iron
    • LENGTH INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!