Take 15% off your entire order!

Offer applied at checkout

Carlisle 047528 - Tortilla Server W/Lid 7-1/4" x 1-15/16", Lennox Brown - Pkg Qty 24

Carlisle 047528 - Tortilla Server W/Lid 7-1/4" x 1-15/16", Lennox Brown - Pkg Qty 24

Item #: WBB624074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.30 ea.

Price: $151.20 / Pkg of 24

Save $7.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tortilla Server w/Lid 7-1/4" / 1-15/16" - Lennox Brown

Features:
  • Interlocking base/lid design allows for stacking several tortilla servers at one time
  • Lid has easy-grip, recessed handle
  • Polypropylene (PPY) tortilla servers are easy-clean, long-lasting, and economical; withstand temperatures up to 190°F
  • Dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER47528
  • TYPETortilla Server
  • COLOR FINISHLennox Brown
  • MATERIALPolypropylene
  • CASE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3304003 - Sierrus™ Rimmed Bowl 6", Black - Pkg Qty 48

Item #: B625026

Not Yet Rated

Usually ships in 3 to 6 days

$225.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 047528 - Tortilla Server W/Lid 7-1/4" x 1-15/16", Lennox Brown - Pkg Qty 24

Carlisle 047528 - Tortilla Server W/Lid 7-1/4" x 1-15/16", Lennox Brown - Pkg Qty 24

Item #: WBB624074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant