discount codeFree shipping over 300

Applied at checkout

Carlisle 453407 - Tulip Bowl 13 Oz., 5-9/16", Polycarbonate, Clear - Pkg Qty 24

Carlisle 453407 - Tulip Bowl 13 Oz., 5-9/16", Polycarbonate, Clear - Pkg Qty 24

Item #: WBB624849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.92 ea.

Price: $70.08 / Pkg of 24

Quantity

Popular item in this category

Carlisle 453307 - Tulip Bowl 13 Oz., 5-9/16", San, Clear - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$49.44

Customers Also Viewed

Tulip Bowl 13 Oz., 5-9/16", Polycarbonate, Clear

Features:
  • Ideal for serving ice cream, puddings, salads and more
  • Easily stack with similar glass or plastic dessert dishes
  • Made of break-resistant SAN
  • 4532, 4534 are also available in extra-durable polycarbonate

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER453407
  • TYPETulip Bowl
  • TYPEBowl
  • CAPACITY13 fl oz
  • HEIGHT INCHES1
  • STYLEPetal Mist®
  • COLOR FINISHClear
  • MATERIALPolycarbonate (PC)
  • CASE QUANTITY24 Each
  • DIAMETER INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 453407 - Tulip Bowl 13 Oz., 5-9/16", Polycarbonate, Clear - Pkg Qty 24

Carlisle 453407 - Tulip Bowl 13 Oz., 5-9/16", Polycarbonate, Clear - Pkg Qty 24

Item #: WBB624849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top