discount codeFree shipping over 300

Applied at checkout

Carlisle 453003 - Tulip Dessert Dish 5 Oz., Black - Pkg Qty 24

Carlisle 453003 - Tulip Dessert Dish 5 Oz., Black - Pkg Qty 24

Item #: WBB624870

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.49 ea.

Price: $35.76 / Pkg of 24

Quantity

Popular item in this category

Carlisle 453055 - Tulip Dessert Dish 5 Oz., Ice Pink - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$35.76

Customers Also Viewed

Tulip Dessert Dish 5 Oz. - Black

Features:
  • Ideal for serving ice cream, puddings, salads and more
  • Easily stack with similar glass or plastic dessert dishes
  • Made of break-resistant SAN
  • 4532, 4534 are also available in extra-durable polycarbonate

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER453003
  • TYPEDessert Dish
  • CAPACITY5.4 Oz.
  • HEIGHT INCHES2-1/5
  • COLOR FINISHBlack
  • MATERIALSAN
  • BASE DIAMETER INCHES1-5/8
  • CASE QUANTITY24
  • DIAMETER INCHES3-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 453003 - Tulip Dessert Dish 5 Oz., Black - Pkg Qty 24

Carlisle 453003 - Tulip Dessert Dish 5 Oz., Black - Pkg Qty 24

Item #: WBB624870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top