Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft UB70 - Unitized Base, For Use With 10-9/16" To 11-1/2" Plates
See all 16 items in product family

American Metalcraft UB70 - Unitized Base, For Use With 10-9/16" To 11-1/2" Plates

Item #: WBB552239

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($111.90)

Price: $55.95
Product Information
Customer Review
Product Q&A
Unitized Base, For Use With 10-9/16" To 11-1/2" Plates

Unitized Thermo-Dri Sets, Custom sized plate holding bases for plates from 8-13/16" through 12-3/4" dia. Double walled construction of stainless steel with an aluminum pellet incorporated for long lasting heat retention. Specially designed to stack solidly for safe tiered multiple meal carrying. For Plates from 10-9/16" to 11-1/2" (26.8 to 29.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERUB70
    • TYPEUnitized Base
    • STYLEFor use with 10-9/16" to 11-1/2" plates
    • COLORStainless
    • CONSTRUCTIONS/S W/ Aluminum Pellet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!