Take 15% off your entire order!

Offer applied at checkout

Carlisle 652409 - Weavewear™ Round Basket 1.6 Qt., Green - Pkg Qty 12

Carlisle 652409 - Weavewear™ Round Basket 1.6 Qt., Green - Pkg Qty 12

Item #: WBB624260

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $88.80 / Pkg of 12

Save $4.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WeaveWear™ Round Basket 1.6 Qt. - Green

Features:
  • Wicker weave pattern exterior with smooth, easy to clean interior
  • Safe alternative to wicker and plastic coated wire
  • Made of durable FDA grade Polypropylene
  • For serving chips, fries, sandwiches, finger foods, or kids' meals
  • Platter's (6527) wide diameter and raised bottom design creates a unique presentation for your signature sandwich, appetizer, or specialty item
  • Shallow serving area (6527) for portion control
  • Dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER652409
  • TYPERound Platter
  • TYPEBasket
  • CAPACITY1.6 Qt.
  • HEIGHT INCHES2-1/2
  • STYLEWeaveWear™
  • COLOR FINISHGreen
  • MATERIALPolypropylene (PP)
  • CASE QUANTITY12 Each
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 652467 - Weavewear™ Round Basket 1.6 Qt., Straw - Pkg Qty 12

Item #: B624261

Not Yet Rated

Usually ships in 3 to 6 days

$88.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 652409 - Weavewear™ Round Basket 1.6 Qt., Green - Pkg Qty 12

Carlisle 652409 - Weavewear™ Round Basket 1.6 Qt., Green - Pkg Qty 12

Item #: WBB624260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant