Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 652609 - Weavewear™ Round Basket 1.8 Qt., Green - Pkg Qty 12
See all 130 items in product family

Carlisle 652609 - Weavewear™ Round Basket 1.8 Qt., Green - Pkg Qty 12

Item #: WBB624105

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.96 Save up to 7%
$7.50 each

Sold in packages of 12

Price: $90.00
Product Information
Customer Review
Product Q&A
WeaveWear™ Round Basket 1.8 Qt. - Green

Features:
  • Wicker weave pattern exterior with smooth, easy to clean interior
  • Safe alternative to wicker and plastic coated wire
  • Made of durable FDA grade Polypropylene
  • For serving chips, fries, sandwiches, finger foods, or kids' meals
  • Platter's (6527) wide diameter and raised bottom design creates a unique presentation for your signature sandwich, appetizer, or specialty item
  • Shallow serving area (6527) for portion control
  • Dishwasher safe
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER652609
    • TYPERound Basket
    • TYPEBasket
    • CAPACITY1.8 Qt.
    • HEIGHT INCHES1-1/2
    • STYLEWeaveWear™
    • COLOR FINISHGreen
    • MATERIALPolypropylene (PP)
    • CASE QUANTITY12 Each
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed