discount codeFree shipping over 300

Applied at checkout

Carlisle 652731 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Light Brown - Pkg Qty 12

Carlisle 652731 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Light Brown - Pkg Qty 12

Item #: WBB624809

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.10 ea.

Price: $109.20 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

WeaveWear™ Round Platter 8-17/32", 8-17/32", 2" - Light Brown

Features:
  • Wicker weave pattern exterior with smooth, easy to clean interior
  • Safe alternative to wicker and plastic coated wire
  • Made of durable FDA grade Polypropylene
  • For serving chips, fries, sandwiches, finger foods, or kids' meals
  • Platter's (6527) wide diameter and raised bottom design creates a unique presentation for your signature sandwich, appetizer, or specialty item
  • Shallow serving area (6527) for portion control
  • Dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER652731
  • TYPERound Platter
  • TYPEPlatter
  • HEIGHT INCHES2
  • STYLEWeaveWear™
  • COLOR FINISHLight Brown
  • WIDTH INCHES8-1/2
  • MATERIALPolypropylene (PP)
  • BASE DIAMETER INCHES8-1/2
  • LENGTH INCHES8-1/2
  • SHAPERound
  • CASE QUANTITY12 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 652731 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Light Brown - Pkg Qty 12

Carlisle 652731 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Light Brown - Pkg Qty 12

Item #: WBB624809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top