discount codeFree shipping over 300

Applied at checkout

Carlisle 655025 - Woven Baskets Oval Basket Small 9", Caramel - Pkg Qty 6

Carlisle 655025 - Woven Baskets Oval Basket Small 9", Caramel - Pkg Qty 6

Item #: WBB624660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.63 ea.

Price: $27.78 / Pkg of 6

Quantity

Popular item in this category

Carlisle 655003 - Woven Baskets Oval Basket Small 9", Black - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$27.78

Customers Also Viewed

Woven Baskets Oval Basket Small 9" - Caramel

Features:
  • Handmade natural beauty combined with easy care
  • Resistant to mold and mildew
  • Dishwasher safe
  • Microwave safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER655025
  • TYPEWoven Basket Oval
  • TYPEBasket
  • HEIGHT INCHES2-1/2
  • STYLEWoven Baskets
  • COLOR FINISHCaramel
  • WIDTH INCHES6-1/4
  • MATERIALPolypropylene (PP)
  • CASE QUANTITY6 Each
  • LENGTH INCHES9
  • SHAPEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 655025 - Woven Baskets Oval Basket Small 9", Caramel - Pkg Qty 6

Carlisle 655025 - Woven Baskets Oval Basket Small 9", Caramel - Pkg Qty 6

Item #: WBB624660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top