Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime 8' Commercial Fold-In-Half Table

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Lifetime 8' Commercial Fold-In-Half Table

Item #: WBB957788

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Accessories
Lifetime 8' Commercial Fold-In-Half Table

Lifetime's 8-Foot Commercial Fold-In-Half Table is constructed of high-density polyethylene and has a convenient folding design for easy transport and storage. The lightweight design and convenient carry handle make it easy for anyone to set up and take down. Our tables are UV-protected, will not crack, chip or peel, and are built for indoor and outdoor use. The patented steel frame design provides a sturdy foundation and is protected with a powder-coated, weather-resistant finish. Built for the rigors of heavy-duty use, Lifetime Commercial Fold-In-Half Tables exceed challenging BIFMA standards and are perfect for your next banquet, event, or group gathering.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • DESCRIPTIONPortable Fold-In-Half Table
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER80175
    • PACKAGE QUANTITY1
    • CAPACITY LBS1000
    • TOP COLORAlmond
    • LENGTH FEET8
    • CERTIFIED/APPROVEDANSI/BIFMA
    • TOP CONSTRUCTIONPlastic
    • TYPEFolding Table
    • LEG TYPEC Leg
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • FOLD-IN-HALFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $4.00 with this comparable product +
Item #: WB506801
globalindustrial.com
Ships same day.
$99.95

with FREE shipping today! (within the contiguous US)