Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime 8' Professional Grade Folding Table

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Lifetime 8' Professional Grade Folding Table

Item #: WBB957794

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 191.95
Product Information
Customer Review
Product Q&A
Accessories
Lifetime 8' Professional Grade Folding Table

Engineered to be our strongest table yet, Lifetime's professional grade tables are made specifically to withstand aggressive handling in institutional and commercial settings. Constructed of double-wall, high-density polyethylene (HDPE) and powder-coated steel, these tables are so strong and durable that we are backing them with a lifetime warranty. These tables are ideal for rental companies, convention centers, hotels, outdoor events, catering companies, and all others who demand the highest quality at a great price.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • DESCRIPTIONBanquet Folding Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER80127
    • PACKAGE QUANTITY1
    • CAPACITY LBS2500
    • TOP COLORPutty
    • LENGTH FEET8
    • CERTIFIED/APPROVEDANSI/BIFMA
    • SHAPERectangle
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONPlastic
    • LIMITED WARRANTYLifetime
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy Duty

Your review: These tables are a bit heavier than most folding tables, however their durability makes it worth it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!