Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak ESD Stackable and Nesting Tek-Tray, 23-5/8"L x 17-3/4"W x 2-7/8"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Protektive Pak ESD Stackable and Nesting Tek-Tray, 23-5/8"L x 17-3/4"W x 2-7/8"H

Item #: WBB1110643

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Stackable and Nesting Tek-Tray, 23-5/8"L x 17-3/4"W x 2-7/8"H

Features:
  • Trays stack and nest together, improving productivity and saving valuable space
  • Used to transport or store ESD sensitive items
  • Static dissipative foam (RTT 10E6 - 10E7 ohms) laminated to bottom
  • Foam bottom is shuntable so board leads can be kept at equipotential
  • No assembly required
  • Great container for Kanban
  • Impregnated corrugated material; greater durability than coated or printed material
  • Static dissipative surface of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material, and is 100% recyclable
  • Reusable, ensuring best value
  • Identified with ESD Protective Symbol (Ref: ESD 8.1)
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES23-5/8
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES2-7/8
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • CONSTRUCTIONCorrugated Fiberboard
    • INSIDE HEIGHT INCHES2-3/4
    • INSIDE LENGTH INCHES22-7/8
    • INSIDE WIDTH INCHES17-1/4
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37751
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack and Nest
    • STYLETek Trays
    • TEMPERATURE TOLERANCE35 to 200 °F
    • TYPEESD Trays
    • WEIGHT LBS1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!