
Customers Also Viewed
Features:
- Convenient storage tray made of conductive material, providing reliable path-to-ground
- Includes steel wire frame which allows trays to stack, improving productivity and saving valuable space
- Static dissipative foam bottom provides ESD and shock protection
- Product ships assembled
- Static Dissipative Foam bottom laminated to Plastek™
- Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
- Superior strength and durability; made from extruded, high impact polypropylene materials
- Chemical and moisture resistant
- Ideal for use where corrugated and/or paper products cannot be used
- Economical alternative to injection molded products
- Reusable, ensuring best value
- Made in the United States of America
Product Specifications
- LENGTH INCHES19
- WIDTH INCHES12-3/8
- HEIGHT INCHES2
- COLOR FINISHBlack
- ASSEMBLYAssembled
- BRANDProtektive Pak
- CONSTRUCTIONPolypropylene
- INSIDE HEIGHT INCHES1-3/4
- INSIDE LENGTH INCHES18
- INSIDE WIDTH INCHES11-3/8
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER39160
- PACKAGE QUANTITY1
- SERIESPlastek
- STACK AND/OR NESTStack and Nest
- STYLETek Trays
- TEMPERATURE TOLERANCE-17 to 230 °F
- TYPEESD Trays
- WEIGHT LBS1.2
There are no questions for this product.

Molded Fiberglass Fibrestat ESD Stacking Tote 808200, Top Overall -23-3/8"L x 12"W x 3-1/8H - Pkg Qty 3
Item #: B614287
Free Shipping
$89.85

Molded Fiberglass Fibrestat ESD Nesting Box 921100 - 6-1/8"L x 4-7/8"W x 2-1/8"H
Item #: B614294
Not Yet Rated
Free Shipping
$16.00

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$102.48

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$159.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$169.20
Popular item in this category
Protektive Pak ESD Stackable and Nesting Tek-Tray, 23-5/8"L x 17-3/4"W x 2-7/8"H
Item #: B1110643
Not Yet Rated
Usually ships in 5 to 8 days
$45.95

Plastek Stackable and Nesting Wire Corner Super Tek-Tray, 19"L x 12-3/8"W x 2"H
$61.95
- Product Information
- Customer Review
- Product Q&A
- Accessories