Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Drying Tray with Drop Sides 23 7/8" x 14 7/8" x 1 3/8" White

Molded Fiberglass Drying Tray with Drop Sides 23 7/8" x 14 7/8" x 1 3/8" White

Item #: WBB2352600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.79 up to 12% OFF

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Molded Fiberglass Drying Tray with Drop Sides 23 7/8" x 14 7/8" x 1 3/8" White

  • Designed for drying and curing of cannabis, soft gels and capsules
  • Ventilated sides and/or ends for quicker drying
  • Ability to stack trays for space efficiency
  • Smooth, non-porous surface is easy to clean in hot water or steam
  • Won't rust, corrode, bend or contaminate
  • Temperature range continuous from -60° to 250°F (-50° to 121°C)
  • Wide range of depths and sizes to meet process requirements
  • Easy handling and stacking
  • NSF Listed
  • FDA Regulation Title 21 CFR 177.2423

Product Specifications

  • LENGTH INCHES23-7/8
  • WIDTH INCHES14-3/8
  • HEIGHT INCHES1-3/8
  • COLOR FINISHWhite
  • BRANDMFG TRAY
  • CONSTRUCTIONFiberglass Composite
  • INSIDE BOTTOM LENGTH INCHES22-7/8
  • INSIDE BOTTOM WIDTH INCHES13-7/8
  • INSIDE HEIGHT INCHES1-1/4
  • LIMITED WARRANTY6 Months
  • MANUFACTURERS PART NUMBER6002085269
  • PACKAGE QUANTITY1
  • STACK AND/OR NESTY
  • WEIGHT LBS3.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Molded Fiberglass Color Coded Display Tray 332008 -18"W X 26"L, Pkg Qty 12, Yellow - Pkg Qty 12

Item #: B243083

Not Yet Rated

Usually ships in 3 to 6 days

$279.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Drying Tray with Drop Sides 23 7/8" x 14 7/8" x 1 3/8" White

Molded Fiberglass Drying Tray with Drop Sides 23 7/8" x 14 7/8" x 1 3/8" White

Item #: WBB2352600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant