Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 61525 - Omni-Directional Space Saver Tray, Tan

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Carlisle 61525 - Omni-Directional Space Saver Tray, Tan

Item #: WBB1189561

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.90
Product Information
Customer Review
Product Q&A
Carlisle Omni-Directional Space Saver Tray, Tan, 61525

Features:
  • Carlisle Offers The Largest Variety Of Sizes And Compartment Combinations Available
  • 6-Compartment Trays Hold Government "Type A" Lunch; All Materials Are FDA Approved
  • Offers Greater Variety Of Serving Combinations With Three Smaller Upper Compartments, Two Larger Lower Compartments, And A Flatware Holder On Right Or Left Side
  • BPA Free
  • Textured Compartment Bottoms Increase Scratch Resistance And Help Maintain Daily Appearance

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES11-5/8
    • HEIGHT INCHES15-1/2
    • COLOR FINISHTan
    • BRANDCarlisle
    • CASE QUANTITY24
    • DESCRIPTIONOmni-Directional Space Saver Tray
    • MANUFACTURERS PART NUMBER61525
    • MATERIALABS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed