Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Traex Polypropylene School Compartment Trays, 2015-119, Right Hand Tray, Bright Green - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Vollrath, Traex Polypropylene School Compartment Trays, 2015-119, Right Hand Tray, Bright Green - Pkg Qty 24

Item #: WBB1225618

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.24 each

Sold in packages of 24

Price: $101.76
Product Information
Customer Review
Product Q&A
Vollrath, Traex Polypropylene School Compartment Trays, 2015-119, Right Hand Tray, Bright Green

Features:
  • Lightweight
  • Economically priced
  • Add color suffix to base item number to indicate color selection (Red -02, Tan -09, Bright Blue -104, Bright Green -119, Bright Yellow -138)

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES14
    • COLOR FINISHBright Green
    • BRANDVollrath®
    • CERTIFICATIONSNSF
    • DESCRIPTIONTraex Polypropylene School Compartment Trays
    • MANUFACTURERS PART NUMBER2015-119
    • PACKAGE QUANTITY24
    • SYMBOLSMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed