discount codeFree shipping over 300

Applied at checkout

Carlisle 1217BT03 - Bistro™ Tray 17" x 12", Black - Pkg Qty 12

Carlisle 1217BT03 - Bistro™ Tray 17" x 12", Black - Pkg Qty 12

Item #: WBB637582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.51 ea.

Price: $54.12 / Pkg of 12

Quantity

Popular item in this category

Carlisle CT121769 - Cafe® Handled Tray 12" x 17", Chocolate - Pkg Qty 24

Usually ships in 4 to 7 days

Not Yet Rated

$85.92

Customers Also Viewed

Bistro™ Tray 17" x 12" - Black

Features:
  • Beautiful European styled tray with the durability and economy of our Cafe™ Trays
  • Stylish curved handles for easy handling and added strength
  • Scratch-resistant, textured design reduces slipping, helps prevent spills
  • Drying and stacking lugs
  • Trays available in contemporary solids or new translucents - both are designed to coordinate with the latest color trends
  • BPA free

Product Specifications

  • LENGTH FEET10
  • LENGTH INCHES17
  • WIDTH INCHES12
  • HEIGHT INCHES1
  • COLOR FINISHBlack
  • BRANDCarlisle
  • CASE QUANTITY12
  • DESCRIPTIONTray
  • INSIDE LENGTH INCHES14
  • MANUFACTURER PART NUMBER1217Bt03
  • MATERIALPolypropylene (PPY)
  • TRADEMARKBistro™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1217BT03 - Bistro™ Tray 17" x 12", Black - Pkg Qty 12

Carlisle 1217BT03 - Bistro™ Tray 17" x 12", Black - Pkg Qty 12

Item #: WBB637582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top