discount codeFree shipping over 300

Applied at checkout

Carlisle CT121769 - Cafe® Handled Tray 12" x 17", Chocolate - Pkg Qty 24

Carlisle CT121769 - Cafe® Handled Tray 12" x 17", Chocolate - Pkg Qty 24

Item #: WBB637829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.58 ea.

Price: $85.92 / Pkg of 24

Quantity

Popular item in this category

Carlisle CT121621 - Cafe® Standard Tray 12" x 16", Gold - Pkg Qty 24

Usually ships in 4 to 7 days

Not Yet Rated

$68.88

Customers Also Viewed

Cafe® Handled Tray 12" x 17" - Chocolate

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Handled tray offers convenience in carrying and provides added strength
  • BPA free

Product Specifications

  • LENGTH INCHES16.93
  • WIDTH INCHES12.06
  • HEIGHT INCHES0.6
  • COLOR FINISHChocolate
  • BRANDCarlisle
  • CASE QUANTITY24
  • DESCRIPTIONTray
  • MANUFACTURER PART NUMBERCt121769
  • MATERIALPolypropylene (PPY)
  • TRADEMARKCafe®
  • USABLE SPACE MAX LENGTH INCES14
  • USABLE SPACE MAX WIDTH INCHES11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CT121769 - Cafe® Handled Tray 12" x 17", Chocolate - Pkg Qty 24

Carlisle CT121769 - Cafe® Handled Tray 12" x 17", Chocolate - Pkg Qty 24

Item #: WBB637829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top