discount codeFree shipping over 300

Applied at checkout

Carlisle CT141809 - Cafe® Standard Tray 14" x 18", Green - Pkg Qty 12

Carlisle CT141809 - Cafe® Standard Tray 14" x 18", Green - Pkg Qty 12

Item #: WBB637338

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.80 ea.

Price: $45.60 / Pkg of 12

Quantity

Popular item in this category

Carlisle CT121769 - Cafe® Handled Tray 12" x 17", Chocolate - Pkg Qty 24

Usually ships in 4 to 7 days

Not Yet Rated

$85.92

Customers Also Viewed

Cafe® Standard Tray 14" x 18" - Green

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Traditional scratch-resistant basket weave design reduces slipping and helps prevent accidental spills
  • BPA free

Product Specifications

  • LENGTH INCHES17.87
  • WIDTH INCHES14
  • HEIGHT INCHES0.98
  • COLOR FINISHGreen
  • BRANDCarlisle
  • CASE QUANTITY12
  • DESCRIPTIONTray
  • MANUFACTURER PART NUMBERCt141809
  • MATERIALPolypropylene (PPY)
  • TRADEMARKCafe®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CT141809 - Cafe® Standard Tray 14" x 18", Green - Pkg Qty 12

Carlisle CT141809 - Cafe® Standard Tray 14" x 18", Green - Pkg Qty 12

Item #: WBB637338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top