discount codeFree shipping over 300

Applied at checkout

Carlisle CT1713TR06 - Cafe® Trapezoid Tray 18", 14", 13/16", Beige - Pkg Qty 12

Carlisle CT1713TR06 - Cafe® Trapezoid Tray 18", 14", 13/16", Beige - Pkg Qty 12

Item #: WBB637585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.30 ea.

Price: $51.60 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Cafe® Trapezoid Tray 18", 14", 13/16" - Beige

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Space saving shape allows diners to eat directly from trays without removing plates, cups, etc. from the tray - promotes self-busing
  • BPA free

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES14
  • HEIGHT INCHES0.81
  • COLOR FINISHBeige
  • BRANDCarlisle
  • CASE QUANTITY12
  • DESCRIPTIONTray
  • MANUFACTURER PART NUMBERCt1713Tr06
  • MATERIALPolypropylene (PPY)
  • TRADEMARKCafe®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CT1713TR06 - Cafe® Trapezoid Tray 18", 14", 13/16", Beige - Pkg Qty 12

Carlisle CT1713TR06 - Cafe® Trapezoid Tray 18", 14", 13/16", Beige - Pkg Qty 12

Item #: WBB637585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top