discount codeFree shipping over 300

Applied at checkout

Carlisle 2015FG001 - Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4", Bone White - Pkg Qty 12

Carlisle 2015FG001 - Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4", Bone White - Pkg Qty 12

Item #: WBB638023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $195.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4" - Bone White

Features:
  • Engineered to be the most durable fiberglass trays available
  • Top-of-the-line Glasteel construction increases strength, creating an extremely rugged tray
  • So tough that we back them with a FIVE YEAR GUARANTEE against breakage under normal use
  • Glasteel trays are dishwasher safe and NSF Listed

Product Specifications

  • LENGTH INCHES20.25
  • WIDTH INCHES15
  • HEIGHT INCHES0.75
  • COLOR FINISHBlack
  • BRANDCarlisle
  • CASE QUANTITY12
  • DESCRIPTIONTray
  • MANUFACTURER PART NUMBER2015Fg001
  • MATERIALFiberglass
  • TRADEMARKGlasteel™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 2015FG001 - Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4", Bone White - Pkg Qty 12

Carlisle 2015FG001 - Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4", Bone White - Pkg Qty 12

Item #: WBB638023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top