Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1522-1212-65 Square Slate Serving / Display Stone 12"W x 12"D x 1/4"H Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cal-Mil 1522-1212-65 Square Slate Serving / Display Stone 12"W x 12"D x 1/4"H Black - Pkg Qty 6

Item #: WBB1522840

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 6

Price: $257.70
Product Information
Customer Review
Product Q&A
These square serving and display stones are a great way to showcase and present your finest cheeses, freshest fruits, artesian breads, and more. Combining edged textures with sturdy design makes these serving stones the essential product to serve your food presentations. Product Features: Perfect for serving and displaying various food presentations at your restaurant, bar, or hotel.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES1/4
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • BRANDCal-Mil
    • DESCRIPTIONSquare Slate Serving / Display Stone
    • MANUFACTURERS PART NUMBER1522-1212-65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!