Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 335-10-13 Tray 10"W x 14"D Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 335-10-13 Tray 10"W x 14"D Black - Pkg Qty 6

Item #: WBB1521909

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
These trays are a perfect way to showcase your cakes, muffins, scones, desserts, and many other delicious items at your cafe, bakery, or restaurant. Featuring multiple colors and sizes, these trays can fit your food presentation and style.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES14
    • HEIGHT INCHES1
    • COLOR FINISHBlack
    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER335-10-13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed