Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 411-12 Square Mirror Tray 12"W x 12"D x 1/2"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cal-Mil 411-12 Square Mirror Tray 12"W x 12"D x 1/2"H - Pkg Qty 6

Item #: WBB1522555

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 6

Price: $281.70
Product Information
Customer Review
Product Q&A
Square Mirror Trays allow you to display your food items in a unique way. Tray is scratch resistant and made of the highest quality materials. Product Features: Available in Various Sizes, Scratch Resistant, Buy in Sets for Customizable Presentation.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES1/2
    • DEPTH INCHES12
    • COLOR FINISHMirror
    • BRANDCal-Mil
    • DESCRIPTIONSquare Mirror Tray
    • MANUFACTURERS PART NUMBER411-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed