Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco TFG-11K Non-Slip Fiberglass Tray, 11''D, Round, Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Winco TFG-11K Non-Slip Fiberglass Tray, 11''D, Round, Black - Pkg Qty 12

Item #: WBB1358036

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.60 Save up to 53%
$4.24 each

Sold in packages of 12

Price: $50.88
Product Information
Customer Review
Product Q&A
Winco TFG-11K Non-Slip Fiberglass Tray, 11''D, Round, Black

Non-Slip Fiberglass Tray, Black, 11'' Round.



Product Specifications

    • COLOR FINISHBlack
    • BRANDWINCO
    • DESCRIPTIONNon-Slip Fiberglass Tray
    • DIAMETER INCHES11
    • MANUFACTURERS PART NUMBERTFG-11K
    • PACKAGE QUANTITY12
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed