Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nor-Lake Kold Locker - KLB7468-CR Indoor Cooler, +35°F, Floorless, RH Door, 72"W x 96"D x 88"H

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Nor-Lake Kold Locker - KLB7468-CR Indoor Cooler, +35°F, Floorless, RH Door, 72"W x 96"D x 88"H

Item #: WBB689248

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13,274.67 Save up to 49%
Price: $ 6,753.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Kold Locker™ Indoor Cooler, +35°F, Floorless, 3/4HP, RH Door, 72 W x 96 D x 88 H

Features

  • Exclusive Capsule Pak™ refrigeration system
  • Flush coil design provides 100% usable interior space
  • Automatic condensate vaporizer- No drain line required on indoor units
  • Spring actuated door closer
  • Heavy-duty adjustable cam-lift hinges
  • Deadbolt locking handle (standard)
  • Manufacturer 15 year limited panel warranty
  • Exterior finish: 26 ga. corrosion resistant stucco embossed coated steel
  • 26 wide self-closing door
  • FRP threshold
  • Wall or ceiling mounted Capsule Pak™ refrigeration systems

Documents are in PDF format

Product Specifications

    • HANDLELocking Deadbolt Handle
    • FINISHCoated Steel
    • HORSEPOWER3/4 HP
    • VOLTAGE208-230V/60/1
    • MANUFACTURERS PART NUMBERKLB7468-CR
    • WARRANTYManufacturer Limited 5 Year Compressor Warranty
    • CONSTRUCTION26 Ga Embossed Coated Steel Interior And Exterior Finish
    • TYPEWalk In Cooler
    • HEIGHT INCHES88
    • DEPTH INCHES96
    • WIDTH INCHES72
    • BRANDKold Locker™
    • DOOR HINGERight, Self Closing
    • DOORSelf Closing
    • INSTALLATIONIndoor
    • FLOORFloorless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!