Filler Metals
Availability
Type
Brand
Length
Height
Color
Price
1/8" Brazing Rod - Easy-Flo Aluminum - 18" Long - Pkg of 1 Lb. - Firepower 1440-0434
Size
1/8"
Package Quantity
1 Lb.
Length
18 in
Size
.035"
Package Quantity
44 Lbs.
Length
10.75 in
Weight
44 lbs
Size
0.035"
Weight
33 lbs
Size
.045"
Package Quantity
44 Lbs.
Length
10.75 in
Weight
44 lbs
Package Quantity
1
Length
3.5"
Weight
0.9 lbs
Size
0.03
Package Quantity
1
Length
4-1/4
Weight
33 lbs
Size
1/16
Package Quantity
1
Length
4-1/4
Weight
33 lbs
Size
1/8"
Package Quantity
40 Lbs.
Polarity
AC/DCEP
Size
1/8"
Package Quantity
10
Polarity
AC/DC
Size
1/8"
Package Quantity
40 Lbs.
Polarity
AC/DCEN/DCEP
Size
1/8"
Package Quantity
50 Lbs.
Length
1-15/16 in
Weight
1 lbs
Size
.035"
Weight
10 lbs
Polarity
DCEP Reverse
Size
5/32"
Package Quantity
40 Lbs.
Polarity
AC/DCEN/DCEP
Size
5/32"
Package Quantity
40 Lbs.
Polarity
AC/DCEN/DCEP
Tweco® TwecoTong A-532 Electrode Holder (200A, 2/0 MAX, thru 5/32) Copper Alloy, Clamshell
Package Quantity
1
Length
1 in
Weight
1 lbs
Size
1/8"
Package Quantity
10
Polarity
AC
Size
.035"
Weight
1 Lb. lbs
Polarity
DCEP Reverse
Size
.024"
Weight
10 lbs
Polarity
DCEP Reverse
Size
1/8"
Package Quantity
40 Lbs.
Polarity
AC/DCEN/DCEP
Size
1/16"
Package Quantity
10
Polarity
AC
Tweco® Weldskill Electrode Holder WS732, 300A, 2/0 Cable Capacity, 10"L, 7/32" Capacity
Package Quantity
1
Length
1 in
Weight
1 lbs
Tweco® Weldskill Electrode Holder WS316, 250A, 2/0 Cable Capacity, 9-1/4"L, 3/16" Capacity
Package Quantity
1
Length
1 in
Weight
1 lbs
Size
3/32"
Package Quantity
50 Lbs.
Length
1-15/16 in
Weight
1 lbs
Size
1/8"
Package Quantity
10
Polarity
AC/DC
Tweco Tong® Electrode Holder - 300 A - For Ball Point 2/0 - 7/32" Capacity - 10" L
Length
10 in
1/8" Gas Welding Rod - Manganese Bronze Bare - 36" Long - Pkg of 5 Lbs. - Firepower 1440-0428
Size
1/8"
Package Quantity
5 Lbs.
Length
36 in
3/32" Gas Welding Rod - Manganese Bronze Flux Coated - 36" Long - Pkg of 1 Lb. - Firepower 1440-0431
Size
3/32"
Package Quantity
1 Lb.
Length
36 in
Size
3/32"
Package Quantity
4
Length
14 in
1/16" Gas Welding Rod - Mild Steel - 18" Long - Pkg of 5 Lbs. - Firepower 1440-0442
Size
1/16"
Package Quantity
5 Lbs.
Length
18 in
Size
.030"
Package Quantity
10 Lbs.
Length
8.25 in
Weight
10 lbs
Size
1/16
Package Quantity
1
Length
4-3/8
Weight
33 lbs
Tweco® TwecoTong A-316 Electrode Holder (250A, 2/0 MAX, thru 3/16) Copper Alloy, Clamshell
Package Quantity
1
Length
1 in
Weight
1 lbs
Size
.030"
Weight
10 lbs
Polarity
DCEP Reverse
Size
1/8"
Package Quantity
10 Lbs.
Length
1 in
Weight
1 lbs
Package Quantity
1
Length
4"
Weight
1 lbs
Lenco LE AF/HT Electrode Holders - 300 A - For 2/0 Cable - 3/16" Capacity - 8-1/2" L
Length
8-1/2 in
Size
0.035"
Weight
2 lbs
Size
5/32"
Package Quantity
50 Lbs.
Length
1-15/16 in
Weight
1 lbs
Size
0.030"
Weight
2 lbs
Tweco Tong® Electrode Holder - 400 A - For Double Ball Point 4/0 - 1/4" Capacity - 12" L
Length
12 in
Tweco® TwecoTong A-732 Electrode Holder (300A, 2/0 MAX, thru 7/32) Copper Alloy, Clamshell
Package Quantity
1
Length
1 in
Weight
2 lbs
Size
0.023"
Weight
11 lbs