SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Item #: WB708203

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix® Heat Pax™ 1103-10FF Foot Warmers, 5/Pack

  • Air activated, Instant Warmth
  • 25% warmer in the first 2 hours than leading brands
  • 6 Hours Full Power!
  • Includes 1 pair (Left and Right foot) per individual pack, total of 5 packs

Product Details

  • Type Foot Warmers
  • Primary Use Cold Weather Protection
  • Brand OccuNomix
  • Package Quantity 5
  • Description Foot Warmer
  • Style Full Foot Warmer
  • Manufacturers Part Number 1103-10FF
  • Color Family White
  • Heat Duration 6 Hours
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Ergodyne® TREX™ 6300 Ice Traction Device, XL

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Item #: B305935

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.50

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

Item #: B604703

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.82

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Item #: WB708203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant