Glad® ForceFlexPlus OdorShield Tall Kitchen Drawstring Trash Bags, 13 Gal, 0.9 mil, 204/Case
Write a Review
|
Questions & Answers (0)
Product Description
Glad® ForceFlex MaxStrength Tall Kitchen Trash Bags provide strength and odor fighting technology to help your kitchen smell clean and inviting. The strongest kitchen bag yet from Glad®, this 13 gallon bag is designed with a 2x reinforced top to pull and carry vs. 13 gallon Glad® ForceFlex, helping prevent rips at the top of the bag. This 25% more durable bag also features dual layer protection designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears. OdorShield® technology provides odor control to help fight smells. Packaging is made of recycled fiber. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities.
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 28 in |
| Weight | 10.1 lbs |
| Thickness | 0.9 mil |
Product Details
| Type | Heavy Duty |
| Color | White |
| Application | Tall Kitchen |
| Closure | Drawstring |
| For Use With | Liquids, Kitchen Waste |
| Capacity | 13 gal |
| Material | Plastic |
| Description | ForceFlexPlus OdorShield Tall Kitchen Drawstring Trash Bags |
| Package Quantity | 204 |
| Manufacturers Part Number | 70320 |
| Brand | Glad |