Buyers Forged Welding Flange, Fssw100, 1" Stainless Steel, 2.317" Od, 0.134" Thick - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Forged Welding Flange, FSSW100, 1" Stainless Steel, 2.317" OD, 0.134" Thick
PRICE
$17.25
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | 1.370" |
| Size / Material | 1" Stainless Steel |
| Thickness | 0.134" |
| Outside Dimension | 2.317" |
| Weight per 100 | 10.0 lbs. |
Product Details
| Description | Forged Welding Flange, 1" Stainless Steel, 2.317" OD, 0.134" Thick |
| Manufacturers Part Number | FSSW100 |
| Brand | Buyers Products |