Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

10", Edge, Rosewood Handle, Carving Fork

10", Edge, Rosewood Handle, Carving Fork

Item #: WBB240237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10, Edge, Rosewood Handle, Carving Fork

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Product Details

  • Type Fork
  • Handle Material Rosewood
  • Brand Victorinox
  • Description Carving Fork
  • Material Stamped
  • Manufacturers Part Number 5.2300.15

Weights & Dimensions

  • Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10", Edge, Rosewood Handle, Carving Fork

10", Edge, Rosewood Handle, Carving Fork

Item #: WBB240237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant